Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P340-0953-XA1640 SC MILLING CM PLURA 1 7045757
SANDVIK 1P340-0953-XA1640 SC MILLING CM PLURA 1 7045757
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P340-0953-XA 1640
rubix:
317A4496
manufacturer :
7045757
ean:
7323221046514
Product details
Technical specifications
Product details : SANDVIK 1P340-0953-XA1640 SC MILLING CM PLURA 1 7045757
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.67
excl. VAT
/
Each
£
87.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 8 855659
DORMER S802HA10.0 DRILL 10.00 MM 5983349
ROEBUCK GO54 GRIT EDGED HOLE SAW 86MM
SANDVIK R216.24-08050CCC19P 1620 5742879
SANDVIK 2F342-0953-038-PDP2BM SC MILLING CM PLURA 2 8351759
DORMER S2292.0XD3 DRILL 2.00 MM X 3.0 MM 6706516
SANDVIK R216.42-10030-AI10G1620 SC MILLING CM PLURA 2 5743469
SANDVIK 2F340-2500-400CSD1745 SC MILLING CM PLURA 2 7419231
DORMER S7638.0XR0.5 END MILL 8.00 MM X 0.5 MM 6706850
SANDVIK R216.42-00230-IC02G1700 SC MILLING CM PLURA 2 5963260
WALTERPROT MC232-12.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568724
CUTLINE VARICUT 12MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.24-10050FCK22P1620 SC MILLING CM PLURA 2 5742938
DORMER S52410.0XR0.5 6706660
SANDVIK 1K333-0550-XA 1730 DURA SOLID CARBIDE END MILL 8213460