SANDVIK R216.34-06050-AK13P 1620 5743264


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-06050-AK13P1620
rubix:286A9181
manufacturer :5743264
ean:11554561
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length65 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R216.34-06050-AK13P 1620 5743264


Technical specifications


Attributes
Diameter6 mm
Total length65 mm
Length of cut13 mm
Number of teeth4
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 78.01 excl. VAT
/ Each
£ 93.61 incl. VAT
  • Usually arrives within 14 working days