SANDVIK 316-10SL442-10015P1730 SOLID CARBIDE HEADS 6874173


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-10SL442-10015P 1730
rubix:317A7646
manufacturer :6874173
ean:7323220296286
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length18.5 mm
Length of cut12 mm
See all Specifications

Product details : SANDVIK 316-10SL442-10015P1730 SOLID CARBIDE HEADS 6874173


Technical specifications


Attributes
Diameter10 mm
Total length18.5 mm
Length of cut12 mm
Number of teeth4
Tail diameter9.7 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 99.85 excl. VAT
/ Each
£ 119.82 incl. VAT
  • Usually arrives within 14 working days