SANDVIK R216.42-00330-JC03G1700 SC MILLING CM PLURA 2 5963265


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-00330-JC03G1700
rubix:320A1390
manufacturer :5963265
brand logo
brand logo
Technical specifications
Diameter0.3 mm
Total length45 mm
Length of cut0.25 mm
See all Specifications

Product details : SANDVIK R216.42-00330-JC03G1700 SC MILLING CM PLURA 2 5963265


Technical specifications


Attributes
Diameter0.3 mm
Total length45 mm
Length of cut0.25 mm
Number of teeth2
Tail diameter4 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 131.08 excl. VAT
/ Each
£ 157.30 incl. VAT
  • Usually arrives within 14 working days