SANDVIK R216.24-10030GAP10G1610 SC MILLING CM PLURA 2 5742953


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-10030GAP10G1610
rubix:319A7742
manufacturer :5742953
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length125 mm
Length of cut10 mm
See all Specifications

Product details : SANDVIK R216.24-10030GAP10G1610 SC MILLING CM PLURA 2 5742953


Technical specifications


Attributes
Diameter10 mm
Total length125 mm
Length of cut10 mm
Number of teeth4
Tail diameter12 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 153.08 excl. VAT
/ Each
£ 183.70 incl. VAT
  • Usually arrives within 14 working days