• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
R24512T3EWCB50-SVIK COROMILL INSER

R24512T3EWCB50-SVIK COROMILL INSER

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:R245-12T3E-WCB50
Rubix:1044316
Manufacturer :5743874
brand logo
brand logo

Product details : R24512T3EWCB50-SVIK COROMILL INSER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 737.90 excl. VAT
/ 5 pieces
£ 885.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 490R-08T316M-KM3040 COROMILL 345/490 INSERT 5762279SANDVIK 327R12-22 16045-GC 1025 5758784SANDVIK R331.1A-115023H-WLH10F MILLING CM T-/U-MAX&SCREWCLAMP 5744634SANDVIK R210-14 05 12M-PM 1130 7100936WALTER SNGX1205ZNN-F67 WAK15 MILLING INSERTS 6385367SANDVIK L331.1A-115023H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907121SANDVIK MF80-130508M-M501020 COROMILL 345/490 INSERT 8172036WALTER ADMT180712R-D56 WKP25S MILLING INSERTS 6068842SANDVIK 690-100512M-E-SL 1030 COROMILL 690 INSERT FOR MILLING 5764723SANDVIK R390-17 04 04M-PM 1130 INSERT FOR MILLING 6971767PRAMET ADMX 160616SR-MM:M8345 7051460SANDVIK 331.31-3012-31235 GROOVE MILLING CUTTER 5758972SANDVIK 690-140631M-E-SL1030 MILLING CM T-/U-MAX&SCREWCLAMP 5764886SANDVIK 419N-140530M-KH 4330 INSERT 7564481SANDVIK 745R-2109E-M50K20W MILLING CM T-/U-MAX&SCREWCLAMP 6981451
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap