Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300063Q2212H-SVIK T-MAX/U-MAX SCR
R300063Q2212H-SVIK T-MAX/U-MAX SCR
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-063Q22-12H
rubix:
1044839
manufacturer :
5744280
Technical specifications
Z
7
mm
Tail diameter
22
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R300063Q2212H-SVIK T-MAX/U-MAX SCR
Technical specifications
Attributes
Z
7
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
740.00
excl. VAT
/
Each
£
888.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK MF80-R100Q32-13H COROMILL 490 CUTTERS 8172031
SANDVIK A360-254R63-Z12E28 MILLCUTTER SIDE&FACEMILLS 5722789
SANDVIK 345-063Q22-13L 5759241
SANDVIK A345-051R19-13H COROMILL 490 CUTTERS 5722591
SANDVIK 490-080Q27-14H COROMILL 490 CUTTERS 5844040
R390054Q2257L-SVIK COROMILL 390 LO
R390025C411L-SVIK COROMILL 390 CAP
SANDVIK N331.32-203T51EM0.394 MILLCUTTER SIDE&FACEMILLS 6448876
RA390051R1917M-SVIK SQUARE SHOULDE
SANDVIK R365-080Q27-S15H MILLCUTTER SIDE&FACEMILLS 5745333
R790044C4S122M-SVIK COROMILL 790 A
PRAMET 40A04R-S90AD11E-C FACE MILL 6760198
SANDVIK RA200-063R25-13H MILLCUTTER SIDE&FACEMILLS 5739038
SANDVIK R365-160Q40-S15H MILLCUTTER SIDE&FACEMILLS 5745358
R590100Q32A11M-SVIK COROMILL CENTU