Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK A360-254R63-Z12E28 MILLCUTTER SIDE&FACEMILLS 5722789
SANDVIK A360-254R63-Z12E28 MILLCUTTER SIDE&FACEMILLS 5722789
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
A360-254R63-Z12E28
rubix:
317A3095
manufacturer :
5722789
Technical specifications
Z
12
mm
Tail diameter
63.5
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : SANDVIK A360-254R63-Z12E28 MILLCUTTER SIDE&FACEMILLS 5722789
Technical specifications
Attributes
Z
12
mm
Tail diameter
63.5
mm
Internal cooling
No
Type of tool tip attachment
Flange
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,746.63
excl. VAT
/
Each
£
3,295.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R790063C6S222M-SVIK COROMILL 790 A
R390050Q2236H-SVIK COROMILL 390 LO
R210035A3209H-SVIK T-MAX ENDMILL
SANDVIK N331.32-254T51RM0.925 MILLCUTTER SIDE&FACEMILLS 6448883
R210052C509M-SVIK COROMILL 210 CUT
SANDVIK A690-076C6-1473H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723132
R200040Q2212H-SVIK COROMILL 200 EX
SANDVIK RA300-076R25-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739474
SANDVIK R790-100C8S1-22H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5912568
SANDVIK A345-152R38-13H COROMILL 490 CUTTERS 5722512
SANDVIK 490-032A32-08L COROMILL 490 CUTTERS 5762098
SANDVIK MF80-R080Q27-13H COROMILL 490 CUTTERS 8172029
SANDVIK 490-050Q22-08H 5762173
RA390051R1936M-SVIK IMP COROMILL 3
SANDVIK L365-125Q40-W15H MILLCUTTER SIDE&FACEMILLS 5735329