Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R300-1240E-ML 2040 300 INSERT FOR MILLING 5744514
SANDVIK R300-1240E-ML 2040 300 INSERT FOR MILLING 5744514
Milling tool tip Sandvik Coromant
References
sandvik coromant:
R300-1240E-ML2040
rubix:
1615549
manufacturer :
5744514
Technical specifications
Nuance/shade
2040
Product details
Technical specifications
Product details : SANDVIK R300-1240E-ML 2040 300 INSERT FOR MILLING 5744514
Technical specifications
Attributes
Nuance/shade
2040
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.31
excl. VAT
/
Each
£
14.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK INSERT SPKN 1203 EDR 3040
SEKN1204AZ3020-SVIK MILLING INSERT
SANDVIK QD-NF-0250-035M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 6974891
SANDVIK R390-180612M-KM3040 MILLING CM T-/U-MAX&SCREWCLAMP 5745934
SANDVIK 490L-140408M-PM3220 COROMILL 345/490 INSERT 5966413
SANDVIK R216F-08 24 E-L 1010 5743753
SANDVIK R300-0724E-MM2040 MILLING CM T-/U-MAX&SCREWCLAMP 5744307
SANDVIK 345N-13T5E-MW81040 COROMILL 345/490 INSERT 6532062
SANDVIK QD-NF-0250-020M-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 6974859
SANDVIK PTGNR 2020K 16 P SHANK TOOL FOR TURNING 5737563
WALTER SNGX1205ANN-F67 WKP35S MILLING INSERTS 6387388
SANDVIK QD-NG-0300-035M-PH 1130 6974892
SANDVIK R300-0932E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5744403
SANDVIK RCKT 12 04 M0-MM2040 200 INSERT FOR MILLING 5740461
SANDVIK QD-NH-0400-025E-SL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101087