Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 490L-140408M-PM3220 COROMILL 345/490 INSERT 5966413
SANDVIK 490L-140408M-PM3220 COROMILL 345/490 INSERT 5966413
Milling tool tip Sandvik Coromant
References
sandvik coromant:
490L-140408M-PM3220
rubix:
319A3850
manufacturer :
5966413
Technical specifications
Nuance/shade
3220
Product details
Technical specifications
Product details : SANDVIK 490L-140408M-PM3220 COROMILL 345/490 INSERT 5966413
Technical specifications
Attributes
Nuance/shade
3220
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.92
excl. VAT
/
Each
£
16.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
R21544090208MWL4040-SVIK U-MAX LON
SANDVIK 345R-1305E-KL H13A 5861257
WALTER ADMT160616L-F56 WKP35S MILLING INSERTS 5886295
SANDVIK 490R-08T308M-PH4330 COROMILL 345/490 INSERT 7564334
SANDVIK 360L-1906M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564430
SANDVIK 390R-070204E-KL1020 MILLING CM T-/U-MAX&SCREWCLAMP 6851160
SANDVIK R300-1340E-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853448
SANDVIK 390R-070204M-PM 1130 390 INSERT FOR MILLING 6851174
PRAMET SDMT 120508SR-M:8215 SSD12 SHOULDER FACE MILLING INSERT 6753405
SANDVIK 490R-140412M-PM 3330 6428152
WALTER ROHX1204M0T-A27 WKP35S MILLING INSERTS 5888004
SEKN1204AZ530-SVIK MILLING INSERT
TPKN1603PPR3040-SVIK MILLING INSER
WALTER SPKN1204EDR WKP35S MILLING INSERTS 5917876
SANDVIK RCKT 13 04 00-PM 4330 7564616