Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R365-063Q22-S15M 5745328
SANDVIK R365-063Q22-S15M 5745328
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R365-063Q22-S15M
rubix:
286A8094
manufacturer :
5745328
Technical specifications
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R365-063Q22-S15M 5745328
Technical specifications
Attributes
Z
5
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
638.87
excl. VAT
/
Each
£
766.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R331.32-205R38KMQ MILLCUTTER SIDE&FACEMILLS 5744866
SANDVIK RA590-152R38S-11M MILLCUTTER SIDE&FACEMILLS 5740384
SANDVIK 490-063A32-14M COROMILL 490 CUTTERS 5829329
SANDVIK MF80-R063Q22-13M 8172027
PRAMET 100A06R-S90LN12-C FACE MILL 6760293
SANDVIK R210-063Q22-09H MILLCUTTER SIDE&FACEMILLS 5742508
PRAMET 18A4R019A16-SAD07D-C Milling Cutter
R590063HA0611M-SVIK COROMILL CENTU
SANDVIK RA300-032O32-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739763
SANDVIK R390-014A12L-07M 6851095
R790100C8S122M-SVIK COROMILL 790 A
R30032T1610H-SVIK COROMILL 300 CUT
SANDVIK RA390-38T16-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740273
R33152200S50MM-SVIK C-MILL U200 HA
SANDVIK R390-063Q22-11H 390 SQUARE SHOULDER MILLING CUTTER 5745592