SANDVIK RA300-032O32-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739763


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-032O32-09M
rubix:318A5804
manufacturer :5739763
brand logo
brand logo
Technical specifications
Z3 mm
Tail diameter31.75 mm
Internal coolingyes
See all Specifications

Product details : SANDVIK RA300-032O32-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739763


Technical specifications


Attributes
Z3 mm
Tail diameter31.75 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length254 mm
Show UNSPSC/ECL@SS
£ 420.57 excl. VAT
/ Each
£ 504.68 incl. VAT
  • Usually arrives within 14 working days