Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-036C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745574
SANDVIK R390-036C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745574
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-036C3-11M050
rubix:
318A4090
manufacturer :
5745574
Technical specifications
Diameter
36
mm
Z
3
mm
Tail diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-036C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745574
Technical specifications
Attributes
Diameter
36
mm
Z
3
mm
Tail diameter
32
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
478.53
excl. VAT
/
Each
£
574.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R790050C5S222L-SVIK COROMILL 790 A
SANDVIK N331.32-315S60QM20.50 5737783
PRAMET 63A04R-S90LN12-C FACE MILL 6760304
SANDVIK 360-250Q60-Z10D28 MILLCUTTER SIDE&FACEMILLS 5758962
SANDVIK RA390-102R38-17H MILLCUTTER SIDE&FACEMILLS 5740253
SANDVIK RA300-032M32-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739807
RA200083R3819M-SVIK ROUND INSERT F
SANDVIK R300-063Q22-12M COROMILL 5744283
SANDVIK RA210-025M25-09M MILLCUTTER SIDE&FACEMILLS 5738746
SANDVIK R365-100Q32-W15H MILLCUTTER SIDE&FACEMILLS 5745360
R390050Q2218H-SVIK COROMILL 390 SH
SANDVIK R790-044C4S1-22H 5912561
SANDVIK A490-102R38-08L COROMILL 490 CUTTERS 5723415
SANDVIK MH20-R020EH20-06L MILLCUTTER SIDE&FACEMILLS 8029427
RA390051R1954M-SVIK IMP COROMILL 3