R390050Q2218H-SVIK COROMILL 390 SH
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R390-050Q22-18H
Rubix:1042306
Manufacturer :5745787
EAN:11502654



Product details : R390050Q2218H-SVIK COROMILL 390 SH
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Z | 5 mm |
| Tail diameter | 22 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 40 mm |
Show UNSPSC/ECL@SS
£ 612.96 excl. VAT
/ Each
£ 735.55 incl. VAT
- Usually arrives within 14 working days
