SANDVIK R390-044C4-11M075 5745493


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-044C4-11M075
rubix:286A8379
manufacturer :5745493
brand logo
brand logo
Technical specifications
Diameter44 mm
Z4 mm
Tail diameter40 mm
See all Specifications

Product details : SANDVIK R390-044C4-11M075 5745493


Technical specifications


Attributes
Diameter44 mm
Z4 mm
Tail diameter40 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length75 mm
Show UNSPSC/ECL@SS
£ 524.17 excl. VAT
/ Each
£ 629.00 incl. VAT
  • Usually arrives within 14 working days