Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-040C5-08H 5761849
SANDVIK 490-040C5-08H 5761849
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-040C5-08H
rubix:
286A8082
manufacturer :
5761849
Technical specifications
Diameter
40
mm
Z
6
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-040C5-08H 5761849
Technical specifications
Attributes
Diameter
40
mm
Z
6
mm
Tail diameter
50
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
648.73
excl. VAT
/
Each
£
778.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 360-250Q60-Z10D28 MILLCUTTER SIDE&FACEMILLS 5758962
SANDVIK LA365-102R38-W15H MILLCUTTER SIDE&FACEMILLS 5732010
SANDVIK A345-063R25-13M COROMILL 490 CUTTERS 5722750
SANDVIK A345-051R19-13H COROMILL 490 CUTTERS 5722591
SANDVIK 490-160Q40-14H COROMILL 490 CUTTERS 5844049
R300032A2508H-SVIK T-MAX/U-MAX SCR
R790044C4S116M-SVIK COROMILL 790 C
RA245250J4718M-SVIK COROMILL 245 C
R300050Q2212H-SVIK T-MAX/U-MAX SCR
WALTER F4041.B27.080.Z05.13 MILLING CUTTERS 6411205
SANDVIK 490-066Q22-08M COROMILL 490 CUTTERS 6068002
SANDVIK TOOLHOLDER R200-028A3212L
SANDVIK R390-025A25-07M 6851111
SANDVIK A490-025M25-08L COROMILL 490 CUTTERS 5722868
SANDVIK RA245-063R19-12H MILLCUTTER SIDE&FACEMILLS 5739729