Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-044C4-18M060 SQUARE SHOULDER MILLING CUTTER 5745495
SANDVIK R390-044C4-18M060 SQUARE SHOULDER MILLING CUTTER 5745495
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-044C4-18M060
rubix:
258A1112
manufacturer :
5745495
Technical specifications
Diameter
44
mm
Z
3
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-044C4-18M060 SQUARE SHOULDER MILLING CUTTER 5745495
Technical specifications
Attributes
Diameter
44
mm
Z
3
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
368.60
excl. VAT
/
Each
£
442.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-020B20-11M 390 SQUARE SHOULDER MILLING CUTTER 5745462
SANDVIK A490-080J25.4-14M COROMILL 490 CUTTERS 5843965
SANDVIK R300-024A25L-12L 5744249
SANDVIK R390-032EH25-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416907
R390040B3217H-SVIK COROMILL 390 EN
R390040Q1611M-SVIK COROMILL 390 FA
RA390032C554M-SVIK IMP COROMILL 39
R30020T1008M-SVIK COROMILL 300 THR
RA390051R1936M-SVIK IMP COROMILL 3
SANDVIK RA390-063R19-18H MILLCUTTER SIDE&FACEMILLS 5739808
SANDVIK R390-050Q22-11M COROMILL 5745783
R790050C5S222M-SVIK COROMILL 790 A
SANDVIK 490-050C5-08M COROMILL 490 CUTTERS 5762159
SANDVIK TOOLHOLDER R390-032B32-11L
SANDVIK A345-203R63-13H COROMILL 490 CUTTERS 5722653