Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-050C5-08M COROMILL 490 CUTTERS 5762159
SANDVIK 490-050C5-08M COROMILL 490 CUTTERS 5762159
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-050C5-08M
rubix:
317A9258
manufacturer :
5762159
Technical specifications
Diameter
50
mm
Z
5
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-050C5-08M COROMILL 490 CUTTERS 5762159
Technical specifications
Attributes
Diameter
50
mm
Z
5
mm
Tail diameter
50
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
730.13
excl. VAT
/
Each
£
876.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-016C3-11L050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745474
R210035A3209H-SVIK T-MAX ENDMILL
SANDVIK R390-044C4-18M060 SQUARE SHOULDER MILLING CUTTER 5745495
SANDVIK R390-012EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851089
SANDVIK RA390-152R38-18L 5740247
SANDVIK RA300-127R38-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740099
SANDVIK R790-040HA06S2-16M 5747262
RA390032M3211M-SVIK IMPERIAL COROM
SANDVIK LA365-102R38-W15H MILLCUTTER SIDE&FACEMILLS 5732010
SANDVIK RA390-025EH25-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416915
SANDVIK RA245-127R38-12L MILLCUTTER SIDE&FACEMILLS 5740058
R390066C657L-SVIK COROMILL 390 LON
SANDVIK RA390-025EH25-17L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416917
R300025A32L12L-SVIK COROMILL 300 T
SANDVIK 490-020A16-08L 5761989