Miller body bore for surface miller Sandvik Coromant
Diameter | 50 mm |
---|---|
Z | 2 mm |
Tail diameter | 50 mm |
Diameter | 50 mm |
---|---|
Z | 2 mm |
Tail diameter | 50 mm |
Internal cooling | yes |
Type of tool tip attachment | screw |
Total length | 78.6 mm |
Usually arrives within 14 working days