SANDVIK RA300-063R19-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738740
Face milling cutter CoroMill® 300
See technical informationReferences
Sandvik Coromant:RA300-063R19-16M
Rubix:318A0988
Manufacturer :5738740



Product details : SANDVIK RA300-063R19-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738740
Face milling cutter CoroMill® 300
Technical specifications
Attributes
| Z | 4 mm |
|---|---|
| Tail diameter | 19.05 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -inch: 3/4 |
Show UNSPSC/ECL@SS
£ 659.84 excl. VAT
/ Each
£ 791.81 incl. VAT
- Usually arrives within 14 working days
