SANDVIK R390-050C6-18M080 5745794


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-050C6-18M080
rubix:286A8165
manufacturer :5745794
brand logo
brand logo
Technical specifications
Diameter50 mm
Z4 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-050C6-18M080 5745794


Technical specifications


Attributes
Diameter50 mm
Z4 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 606.80 excl. VAT
/ Each
£ 728.16 incl. VAT
  • Usually arrives within 14 working days