Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-044C4-14H COROMILL 490 CUTTERS 5829337
SANDVIK 490-044C4-14H COROMILL 490 CUTTERS 5829337
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-044C4-14H
rubix:
318A0925
manufacturer :
5829337
Technical specifications
Diameter
44
mm
Z
4
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-044C4-14H COROMILL 490 CUTTERS 5829337
Technical specifications
Attributes
Diameter
44
mm
Z
4
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
611.73
excl. VAT
/
Each
£
734.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R300042C412M-SVIK COROMILL 300 CUT
SANDVIK 600-080Q27-12H 7082834
SANDVIK R245-100Q32-12M 245 FACE MILLING CUTTER 5743863
SANDVIK 490-040C4-14H 5829335
SANDVIK ENDMILL R390-016EH16-11L
SANDVIK 5C90-063Q22-09H MILLCUTTER SIDE&FACEMILLS 8318887
R300032A2510M-SVIK T-MAX ENDMILL
SANDVIK S-60-200Q60-09HX MILLCUTTER SIDE&FACEMILLS 6169939
SANDVIK RA390-032EH25-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416920
SANDVIK A345-254R63-13HX COROMILL 490 CUTTERS 5722643
SANDVIK MH20-R032EH25-08L MILLCUTTER SIDE&FACEMILLS 8029439
SANDVIK R390-040Q16-17M SQUARE SHOULDER MILLING CUTTER 5745410
SANDVIK A490-127R38-14M COROMILL 490 CUTTERS 5844017
R390025A25L11L-SVIK COROMILL 390 E
SANDVIK RA390-019EH20-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851127