SANDVIK R390-054C5-18M060 MILLCUTTER SIDE&FACEMILLS 5745596


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-054C5-18M060
rubix:318A1000
manufacturer :5745596
brand logo
brand logo
Technical specifications
Diameter54 mm
Z4 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK R390-054C5-18M060 MILLCUTTER SIDE&FACEMILLS 5745596


Technical specifications


Attributes
Diameter54 mm
Z4 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length60 mm
Show UNSPSC/ECL@SS
£ 606.80 excl. VAT
/ Each
£ 728.16 incl. VAT
  • Usually arrives within 14 working days