SANDVIK N331.32-082S27FMQ MILLCUTTER SIDE&FACEMILLS 5738800


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:N331.32-082S27FMQ
rubix:317A5740
manufacturer :5738800
brand logo
brand logo
Technical specifications
Diameter82 mm
Z6 mm
Tail diameter27 mm
See all Specifications

Product details : SANDVIK N331.32-082S27FMQ MILLCUTTER SIDE&FACEMILLS 5738800


Technical specifications


Attributes
Diameter82 mm
Z6 mm
Tail diameter27 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length14 mm
Show UNSPSC/ECL@SS
£ 1,280.20 excl. VAT
/ Each
£ 1,536.24 incl. VAT
  • Usually arrives within 14 working days