Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R790050C5S122L-SVIK COROMILL 790 A
R790050C5S122L-SVIK COROMILL 790 A
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R790-050C5S1-22L
rubix:
1037355
manufacturer :
5747273
Technical specifications
Diameter
50
mm
Z
2
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : R790050C5S122L-SVIK COROMILL 790 A
Technical specifications
Attributes
Diameter
50
mm
Z
2
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
981.73
excl. VAT
/
Each
£
1,178.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 345-100C8-13M COROMILL 490 CUTTERS 5759482
SANDVIK RA245-063R19-12H MILLCUTTER SIDE&FACEMILLS 5739729
RA245203R6318M-SVIK COROMILL 245 C
SANDVIK RA245-051R19-12L MILLCUTTER SIDE&FACEMILLS 5738679
R30042T1610H-SVIK COROMILL 300 CUT
SANDVIK R300-20EH20-08M 6550017
R390032A32L11L-SVIK COROMILL 390 E
SANDVIK R390-084C8-18M100 MILLCUTTER SIDE&FACEMILLS 5745542
SANDVIK A490-125J38.1-08L COROMILL 490 CUTTERS 5723449
SANDVIK R390-0137A14-07M 6851092
SANDVIK RA390-063C6-57L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739662
R33152200Q40MMR-SVIK C-MILL U200 H
SANDVIK S-60-200Q60-09HX MILLCUTTER SIDE&FACEMILLS 6169939
RA390051C545M-SVIK IMP COROMILL 39
MITSUBCARB WSX445-100B07AR FACEMILL 90037152