SANDVIK R790-050HA06S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747175
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R790-050HA06S1-16M
Rubix:317A6502
Manufacturer :5747175



Product details : SANDVIK R790-050HA06S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747175
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 63 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 104 mm |
Show UNSPSC/ECL@SS
£ 1,149.46 excl. VAT
/ Each
£ 1,379.35 incl. VAT
- Usually arrives within 14 working days
