Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R790084C8S122H-SVIK COROMILL 790 A
R790084C8S122H-SVIK COROMILL 790 A
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R790-084C8S1-22H
rubix:
1037369
manufacturer :
5747147
Technical specifications
Diameter
84
mm
Z
4
mm
Tail diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : R790084C8S122H-SVIK COROMILL 790 A
Technical specifications
Attributes
Diameter
84
mm
Z
4
mm
Tail diameter
80
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
84
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,513.30
excl. VAT
/
Each
£
1,815.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R245040A3212L-SVIK COROMILL 245 CO
SANDVIK R390-032EH25-17M 6416910
SANDVIK RA300-032O32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739764
SANDVIK 490-063A32-14M COROMILL 490 CUTTERS 5829329
SANDVIK RA245-102R38-12M MILLCUTTER SIDE&FACEMILLS 5740094
SANDVIK R390-032A32-17L ENDMILL 5745450
SANDVIK RA390-38T16-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740273
SANDVIK RA390-019EH20-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851127
SANDVIK R390-018EH16-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6426880
SANDVIK 690-080Q32-1461M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764756
R300080C612M-SVIK COROMILL 300 CUT
SANDVIK RA365-076R25-S15M 5740291
SANDVIK TOOLHOLDER R390-025A25-17L
SANDVIK A490-063C6-14M COROMILL 490 CUTTERS 5844032
SANDVIK RA200-038MN32-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739060