SANDVIK RA245-102R38-12M MILLCUTTER SIDE&FACEMILLS 5740094


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA245-102R38-12M
rubix:317A7805
manufacturer :5740094
brand logo
brand logo
Technical specifications
Z7 mm
Tail diameter38.1 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA245-102R38-12M MILLCUTTER SIDE&FACEMILLS 5740094


Technical specifications


Attributes
Z7 mm
Tail diameter38.1 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 874.43 excl. VAT
/ Each
£ 1,049.32 incl. VAT
  • Usually arrives within 14 working days