SANDVIK SDJCR 2525M 11 107 SHANK TOOL FOR TURNING 5749581


Tool holder Sandvik Coromant

References
sandvik coromant:SDJCR 2525M 11
rubix:200860
manufacturer :5749581
brand logo
brand logo
Technical specifications
Total length150 mm
Width32 mm
Height25 mm
See all Specifications

Product details : SANDVIK SDJCR 2525M 11 107 SHANK TOOL FOR TURNING 5749581


Technical specifications


Attributes
Total length150 mm
Width32 mm
Height25 mm
Type of assemblyDCMT
Type of tool tip attachmentInsert
Head length24.4 mm
Show UNSPSC/ECL@SS
£ 101.65 excl. VAT
/ Each
£ 121.98 incl. VAT
  • Usually arrives within 14 working days