Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
STFCR2525M16-SVIK T-MAX U TOOLHOLD
STFCR2525M16-SVIK T-MAX U TOOLHOLD
Tool holder Sandvik Coromant
References
sandvik coromant:
STFCR 2525M 16
rubix:
1028193
manufacturer :
5751466
ean:
10321850
Technical specifications
Total length
150
mm
Width
32
mm
Height
25
mm
See all Specifications
Product details
Technical specifications
Product details : STFCR2525M16-SVIK T-MAX U TOOLHOLD
Technical specifications
Attributes
Total length
150
mm
Width
32
mm
Height
25
mm
Type of assembly
TCMT
Type of tool tip attachment
Insert
Head length
22.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.97
excl. VAT
/
Each
£
158.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C4-MTJNL-27050-16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728330
PRAMET SCLCR 2020 K 12-M-A EXTERNAL TURNING TOOL 6756580
SANDVIK C6-DCRNL-35065-16 P CUTTING UNIT FOR TURNING 5729199
SANDVIK C8-DCLNR-55080-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729641
WALTER DWLNL2020X08-P TOOLHOLDERS TURNING GROOVING THREADING 7050834
SANDVIK C4-SCLCL-11070-09 5727878
TOOLHOLDER A10KSTFCL09
WALTER DWLNL2525M06 TOOLHOLDERS TURNING GROOVING THREADING 5042206
WALTER DSSNR3225P15 TOOLHOLDERS TURNING GROOVING THREADING 5042232
PRAMET STJCR 2525 M 16-M-A EXTERNAL TURNING TOOL 6756614
WALTER A40T-DCLNR12 TOOLHOLDERS 5522815
SANDVIK LF151.23-2525-25M1 5733610
SANDVIK C4-DCLNR-27055-16 P CUTTING UNIT FOR TURNING 5727534
WALTER A32T-DWLNL06 TOOLHOLDERS 5522926
TOOLHOLDER A25TSTFCR16