Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
WALTER A40T-DCLNR12 TOOLHOLDERS 5522815
WALTER A40T-DCLNR12 TOOLHOLDERS 5522815
A40T-DCLNR12 Tool Holder
References
walter:
A40T-DCLNR12
rubix:
276A4419
manufacturer :
5522815
Technical specifications
Total length
300
mm
Width
27
mm
Height
37
mm
Product details
Technical specifications
Product details : WALTER A40T-DCLNR12 TOOLHOLDERS 5522815
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
Total length
300
mm
Width
27
mm
Height
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
397.33
excl. VAT
/
Each
£
476.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB PSSNL2525M12 TOOL-HOLDER EXTERNAL 7013233
MITSUBCARB PDJNR2020K15 TOOL-HOLDER EXTERNAL 7013092
SANDVIK SDJCL 1212F 07 107 SHANK TOOL FOR TURNING 5749514
C6DWLNL4506508-SVIK CAPTO EXT CUTT
SANDVIK C3-PCLNL-22064-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188641
SANDVIK SVJBR 1212K 11-S-B1 5751812
C4STFCR1308011B1-SVIK T-MAX U CAPT
WALTER DSBNR2525X12-P TOOLHOLDERS 7438920
SANDVIK C5-PCLNL-17090-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188375
WALTER DCLNL2525X12-P TOOLHOLDERS 7438903
WALTER DDJNL2525X15-P TOOLHOLDERS 7438907
SANDVIK C5-PCLNL-22110-12HP 6188678
WALTER DSSNR3225P12 TOOLHOLDERS TURNING GROOVING THREADING 5042230
SANDVIK TOOLHOLDER STGCL 1616H11 B1
SANDVIK PCLNL 2020K 12 P SHANK TOOL FOR TURNING 5738229