Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SVJBR2020K11B1-SVIK COROTURN 107 S
SVJBR2020K11B1-SVIK COROTURN 107 S
Tool holder Sandvik Coromant
References
sandvik coromant:
SVJBR 2020K 11-B1
rubix:
1028310
manufacturer :
5752669
Technical specifications
Total length
125
mm
Width
25
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SVJBR2020K11B1-SVIK COROTURN 107 S
Technical specifications
Attributes
Total length
125
mm
Width
25
mm
Height
20
mm
Type of assembly
VBMT
Type of tool tip attachment
Insert
Head length
21.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.00
excl. VAT
/
Each
£
177.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C4-DWLNL-27050-06 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727683
SANDVIK C4-PCLNL-13080-09M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188352
SANDVIK C5-SVJBL-35060-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728773
SANDVIK C5-SDUCL-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728607
SANDVIK SSDCR 2020K 09 107 SHANK TOOL FOR TURNING 5751189
SANDVIK LF123G028-16C CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5732550
SANDVIK C5-PCLNR-17090-12M1 6188381
C5PCLNL3506019-SVIK COROMANT CAPTO
C5PCLNL3506016-SVIK COROMANT CAPTO
SANDVIK C4-PCLNR-22110-12HP 6188657
SANDVIK C5-SCLCR-11070-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728678
SANDVIK C3-PCLNL-22064-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188641
SANDVIK C4-SCLCR-13080-09 5727889
SANDVIK A25T-MWLNR 06 P BORING BAR FOR TURNING 5722397
SANDVIK A10K-STFCR 09 107 BORING BAR FOR TURNING 5721584