Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK C4-DWLNL-27050-06 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727683
SANDVIK C4-DWLNL-27050-06 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727683
Tool holder Sandvik Coromant
References
sandvik coromant:
C4-DWLNL-27050-06
rubix:
319A4540
manufacturer :
5727683
Technical specifications
Total length
50
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK C4-DWLNL-27050-06 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727683
Technical specifications
Attributes
Total length
50
mm
Width
40
mm
Type of assembly
wnmg
Type of tool tip attachment
insert
Head length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
263.93
excl. VAT
/
Each
£
316.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TOOLHOLDER A12MSCLCR06
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNR 2525 M06 832792
SANDVIK SDJCL 2020K 11 107 SHANK TOOL FOR TURNING 5749500
SANDVIK C4-MWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728623
PRAMET DDJNR 3232 P 15 TURNING TOOL WITH ISO-D CLAMPING RIGHT HAND
WALTER DDJNR2525M11 TOOLHOLDERS 5042242
SANDVIK SL70-CRDCR-50-12V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632455
SANDVIK C5-PSSNL-35052-12HP 5907953
SANDVIK C4-PCLNL-17090-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188353
SANDVIK C3-PCLNL-22040-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5726900
SANDVIK TOOLHOLDER SVVBN 2020K 16
SVJBL2020K11B1-SVIK COROTURN 107 S
C5PCLNL3506016-SVIK COROMANT CAPTO
SANDVIK C5-PCRNR-27060-12 5728163
SANDVIK C5-DWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728255