SANDVIK T100-KM100AA-M10D210 COROTAP 6871332


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM100AA-M10D210
rubix:317A6314
manufacturer :6871332
ean:7323220282005
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Angle of helix0 °
Total length100 mm
See all Specifications

Product details : SANDVIK T100-KM100AA-M10D210 COROTAP 6871332


Technical specifications


Attributes
Threading diameter10 mm
Angle of helix0 °
Total length100 mm
Thread depth20.6 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 54.45 excl. VAT
/ Each
£ 65.34 incl. VAT
  • Usually arrives within 14 working days