GUHRING 00815 020.000 MACHINE TAPS 9008150200000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:815 20.000
Rubix:345A0117
Manufacturer :9008150200000
EAN:4031093252058


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00815 020.000 MACHINE TAPS 9008150200000
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 20 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 81.25 excl. VAT
/ Each
£ 97.50 incl. VAT
- Usually arrives within 14 working days