Machine thread-cutter Sandvik Coromant
Threading diameter | 3 mm |
---|---|
Angle of helix | 0 ° |
Total length | 56 mm |
Threading diameter | 3 mm |
---|---|
Angle of helix | 0 ° |
Total length | 56 mm |
Thread depth | 9 mm |
Body material | non-metallic and other materials |
Type | metric through-bores |
With cooling spray | no |
Usually arrives within 14 working days