Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M16X150C110 COROTAP OPTIMIZED VERSATILITY 6539598
SANDVIK T300-XM100DB-M16X150C110 COROTAP OPTIMIZED VERSATILITY 6539598
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M16X150C110
rubix:
319A7202
manufacturer :
6539598
ean:
26539598
Technical specifications
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M16X150C110 COROTAP OPTIMIZED VERSATILITY 6539598
Technical specifications
Attributes
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.00
excl. VAT
/
Each
£
81.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-MM101DB-M16X150B145 COROTAP 8248769
GUHRING 00979 037.000 MACHINE TAPS 9009790370000
WALTER P203009-EGM6 TAPS HSS-E X PERT 6149137
GUHRING 00811 008.000 MACHINE TAPS 9008110080000
WALTERPROT 20312-M10 ADVANCED MACHINE TAPS HSS-E 5076153
DORMER E501M5NO3 TAP M5 X 0.80 MM 5976949
WALTERPROT TC216-UNC5/16-C0-WY80AA MACHINE TAP 7305281
DORMER E5475/8NO3 TAP 5/8 INCH X 14 5976430
SANDVIK T100-KM105AB-M14X150D210 COROTAP 6871372
DORMER E513M16X1.0NO1 TAP M16 X 1.00 MM 5976806
SANDVIK T300-MM100DA-M6 B110 8248706
SANDVIK T200-XM100DB-M12X125C145 COROTAP OPTIMIZED VERSATILITY 6539534
SANDVIK T200-XM100DB-M12X125C150 COROTAP OPTIMIZED VERSATILITY 6539216
GUHRING 00794 007.000 MACHINE TAPS 9007940070000
WALTERPROT TC115-M10X1-L0-WY80FC MACHINE TAP 6958836