SANDVIK T100-KM102DB-M10X100D210 COROTAP 6871236
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM102DB-M10X100D210
Rubix:317A5117
Manufacturer :6871236
EAN:7323220281046




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM102DB-M10X100D210 COROTAP 6871236
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 18 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 70.32 excl. VAT
/ Each
£ 84.38 incl. VAT
- Usually arrives within 14 working days