WALTERPROT TC115.UNC10-C0-WY80AA TAPS HSS-E PERFORM 7606555
HSS-E machine taps TC115
See technical informationSee documentsReferences
Walter Prototyp:TC115.UNC10-C0-WY80AA
Rubix:357A6989
Manufacturer :7606555
EAN:4042446300319



Documents
Product details : WALTERPROT TC115.UNC10-C0-WY80AA TAPS HSS-E PERFORM 7606555
HSS-E machine taps TC115 TC115.UNC8-C0-WY80AA
HSS-E machine taps TC115 • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • UNC/2B • DIN/ANSI • right hand flute 45° • Suitable for blind hole • WY80AA • UNC #10-24 • P=24
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 3.86 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | unc #10 - 24 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 25.27 excl. VAT
/ Each
£ 30.32 incl. VAT
- Usually arrives within 14 working days