SANDVIK T100-KM106DB-M10X125D210 COROTAP 6871253
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM106DB-M10X125D210
Rubix:317A1098
Manufacturer :6871253
EAN:7323220281213




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM106DB-M10X125D210 COROTAP 6871253
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 108.16 excl. VAT
/ Each
£ 129.79 incl. VAT
- Usually arrives within 14 working days