DORMER E5501 TAP 1 INCH X 11 5976452


Machine thread-cutters E550

References
dormer:E5501
rubix:021324
ean:7320760099445
Tap 1 inch x 11 ISO 2284
brand logo
Technical specifications
Input25
Total length109 mm
Body materialHSS
See all Specifications

Product details : DORMER E5501 TAP 1 INCH X 11 5976452


HSS Machine thread-cutters for Rc thread uncoated ISO 2284 shape C straight grooves 1.5xD blind and continual holes for cast iron and copper.
TARAUD MACHINE 1 RC E550 BSPT ISO 2284

Applications

• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)

Technical specifications


Attributes
Input25
Total length109 mm
Body materialHSS
TypeBritish blind bores and through-bores
With cooling sprayNo
Drilling diameter30 mm
Square drive adapter25 mm
CoatingBlank
Show UNSPSC/ECL@SS
£ 204.10 excl. VAT
/ Each
£ 244.92 incl. VAT
  • Usually arrives within 14 working days