Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DA-M4 C110 COROTAP 200 CUTTING TAP 6539627
SANDVIK T200-XM100DA-M4 C110 COROTAP 200 CUTTING TAP 6539627
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DA-M4C110
rubix:
242A9024
manufacturer :
6539627
Technical specifications
Threading diameter
4
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DA-M4 C110 COROTAP 200 CUTTING TAP 6539627
Technical specifications
Attributes
Threading diameter
4
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.71
excl. VAT
/
Each
£
23.65
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER EX00M7 TAP M7 X 1.00 MM 5973690
WALTER 25460-NPT3/4 ADVANCED MACHINE TAPS HSS-E 5078965
SANDVIK T300-XM170DA-M4B110 COROTAP OPTIMIZED FOR VERSATILITY 8248467
WALTER M23513-UNF1/4 TAPS HSS-E X PERT 6150005
SANDVIK T100-KM107AF-1/2D210 COROTAP 6871324
DORMER EP11M27X2.0 SPIRAL POINT TAP M27 X 2.00 MM 5973676
SANDVIK T300-XM151DA-M20B150 COROTAP OPTIMIZED FOR VERSATILITY 8251249
SANDVIK T100-KM100AF-1/4D210 COROTAP 6871284
DORMER EP215-40 SPIRAL POINT TAP NO.5 X 40 5973957
DORMER E513M11X.75NO2 TAP M11 X 0.75 MM 5976843
DORMER EX00M27 TAP M27 X 3.00 MM 5973586
SANDVIK T300-XM100DA-M4 C145 6539416
DOR HSS TAP 7/8X20NO3
CUTLINE 885537 HSS TAP M3.0 SPIRAL FLUTE
WALTERPROT 22410-UNC4 HAND- AND MACHINE TAPS HSS/-E 5078162