References
Walter Prototyp:M23513-UNF1/4
Rubix:276A3482
Manufacturer :6150005
EAN:4042446232405

Documents
Product details : WALTER M23513-UNF1/4 TAPS HSS-E X PERT 6150005
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.35 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | unf 1/4 in - 28 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 50.48 excl. VAT
/ Each
£ 60.58 incl. VAT
- Usually arrives within 14 working days