Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M12X125C110 COROTAP OPTIMIZED VERSATILITY 6539644
SANDVIK T200-XM100DB-M12X125C110 COROTAP OPTIMIZED VERSATILITY 6539644
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M12X125C110
rubix:
319A7410
manufacturer :
6539644
ean:
26539644
Technical specifications
Threading diameter
12
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M12X125C110 COROTAP OPTIMIZED VERSATILITY 6539644
Technical specifications
Attributes
Threading diameter
12
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.87
excl. VAT
/
Each
£
61.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 02861 020.955 MACHINE TAPS 9028610209550
DOR HSCO TAP M16
WALTER 20416-M1.6 ADVANCED MACHINE TAPS HSS-E 5076548
DORMER E000M1.6 SPIRAL POINT TAP M1.6 X 0.35 MM 5973759
GUHRING 02846 006.350 MACHINE TAPS 9028460063500
DORMER EP006GM6 6479123
SANDVIK T300-XM100DB-M14X150C110 COROTAP OPTIMIZED VERSATILITY 6539597
GUHRING 02861 033.249 MACHINE TAPS 9028610332490
WALTERPROT 7051775-M4 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200695
WALTER M2056306-M12 TAPS HSS-E X PERT 6149807
WALTERPROT M20263-M6 TAPS HSS-E X PERT 6149692
DORMER E0217/16 SPIRAL POINT TAP 7/16 INCH X 14 5974359
WALTER P203603-M3 TAPS HSS-E X PERT 6382875
DORMER EP00M20 SPIRAL POINT TAP M20 X 2.50 MM 5973415
WALTERPROT P20509-M7 MACHINE TAP 6244448