DORMER E0217/16 SPIRAL POINT TAP 7/16 INCH X 14 5974359
Machine thread-cutters E021
See technical informationReferences
Dormer:E0217/16
Rubix:8087989
EAN:7320760569184




Technical specifications
| Threading | 7/16-14 unc |
|---|---|
| Threading diameter | 11.112 mm |
| Type | american through-bores |
Product details : DORMER E0217/16 SPIRAL POINT TAP 7/16 INCH X 14 5974359
HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | 7/16-14 unc |
|---|---|
| Threading diameter | 11.112 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.112 mm |
| Square drive adapter | 8 mm |
| Coating | steam tempered |
| Total length | 85 mm |
| Body material | hss-e |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 55.97 excl. VAT
/ Each
£ 67.16 incl. VAT
- Usually arrives within 14 working days