Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M20X100B145 COROTAP OPTIMIZED VERSATILITY 6635091
SANDVIK T200-XM100DB-M20X100B145 COROTAP OPTIMIZED VERSATILITY 6635091
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M20X100B145
rubix:
319A7185
manufacturer :
6635091
Technical specifications
Threading diameter
20
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M20X100B145 COROTAP OPTIMIZED VERSATILITY 6635091
Technical specifications
Attributes
Threading diameter
20
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.00
excl. VAT
/
Each
£
84.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T100-NM102DA-M3N1PR COROTAP 8330200
DORMER E000M20 SPIRAL POINT TAP M20 X 2.50 MM 5973776
DORMER HSS TAP 3/8 E7083/8
SANDVIK T200-XM100DF-8-36C145 COROTAP OPTIMIZED VERSATILITY 6539553
SANDVIK T300-XM101DE-5/8C150 COROTAP OPTIMIZED FOR VERSATILITY 6539182
GUHRING 00916 008.000 MACHINE TAPS 9009160080000
WALTER 22217-UNC8 ADVANCED MACHINE TAPS HSS-E 5078041
DORMER E0319/16 SPIRAL POINT TAP 9/16 INCH X 18 5973842
WALTERPROT 204102-M10 ADVANCED MACHINE TAP 5076495
SANDVIK T100-NM100DA-M4N1PR COROTAP 8330333
DORMER E605M5 TAP M5 X 0.80 MM 5977955
SANDVIK T100-NM107JB-M10X100N1PR COROTAP 8330323
DORMER E0233/8 TAP 3/8 INCH X 16 5974484
DORMER EP00M12 SPIRAL POINT TAP M12 X 1.75 MM 5973461
WALTER M2221305-UNC6 TAPS HSS-E X PERT 6149916