DORMER E0319/16 SPIRAL POINT TAP 9/16 INCH X 18 5973842


Machine thread-cutters E031

References
dormer:E0319/16
rubix:8088527
ean:7320760569719
Machine tap 9/16x18 ISO529
brand logo
Technical specifications
Input11.2
Total length95 mm
Body materialHSS-E
See all Specifications

Product details : DORMER E0319/16 SPIRAL POINT TAP 9/16 INCH X 18 5973842


HSS-E Machine thread-cutter for UNF thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Input11.2
Total length95 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter14.288 mm
Square drive adapter11.2 mm
CoatingSteam tempered
Threading (inch)9/16
No. of threads per inch18
Show UNSPSC/ECL@SS
£ 70.85 excl. VAT
/ Each
£ 85.02 incl. VAT
  • Usually arrives within 14 working days