Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DA-M18B150 COROTAP OPTIMIZED FOR VERSATILITY 6539208
SANDVIK T200-XM101DA-M18B150 COROTAP OPTIMIZED FOR VERSATILITY 6539208
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DA-M18B150
rubix:
317A7627
manufacturer :
6539208
Technical specifications
Threading diameter
18
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM101DA-M18B150 COROTAP OPTIMIZED FOR VERSATILITY 6539208
Technical specifications
Attributes
Threading diameter
18
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.00
excl. VAT
/
Each
£
70.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E294M5 TAP M5 X 0.80 MM 6305749
Drmr s/trum SP/FL XS1 BLUE EX01M27
DOR HSCO TAP 9/16
DORMER EP11M28X1.5 SPIRAL POINT TAP M28 X 1.50 MM 5973679
DORMER E65110-24 5978357
WALTERPROT 20167-M8 HAND- AND MACHINE TAPS HSS/-E 5075803
DORMER EX00TINM14 TAP M14 X 2.00 MM 6196735
WALTER P23360-UNF7/16 TAPS HSS-E X PERT 6149481
SANDVIK T300-XM100IA-M6 C145 8248250
SANDVIK T300-MM101DK-1/4B145 COROTAP 8248775
WALTERPROT M20263-M24 TAPS HSS-E X PERT 6149701
SANDVIK T300-PM104AE-3/8P1PM COROTAP 8055751
WALTER N20516-M10 TAPS HSS-E X PERT 6476091
DORMER E5383/8BLUE E538 3/8 X 20 BSF SPIRAL FLUTE (40DEG) TAP 5976616
WALTER P2436005-G1/8 TAPS HSS-E X PERT 6149519