MF Machine Tap Spiral Point
Threading diameter | 28 mm |
---|---|
Input | 20 |
Total length | 140 mm |
Threading diameter | 28 mm |
---|---|
Input | 20 |
Total length | 140 mm |
Body material | HSS-E |
Type | Metric through-bores |
With cooling spray | No |
Square drive adapter | 20 mm |
Usually arrives within 14 working days