SANDVIK T300-XM100DB-M27X150B145 COROTAP OPTIMIZED VERSATILITY 6635277
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T300-XM100DB-M27X150B145
Rubix:319A6609
Manufacturer :6635277




Technical specifications
| Threading diameter | 27 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM100DB-M27X150B145 COROTAP OPTIMIZED VERSATILITY 6635277
Technical specifications
Attributes
| Threading diameter | 27 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 150.66 excl. VAT
/ Each
£ 180.79 incl. VAT
- Usually arrives within 14 working days